Shop All Rolling Ladders
Ballymore
113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity
Mfr # WA083214P
Zoro # G9845717
product price: $924.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # WA083214P
- Zoro # G9845717
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 113 in |
Bottom Width | 32 in |
Base Depth | 61 in |
Overall Width | 32 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 9 ft 5 in |
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 61 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 2400lb, 48in x 24in, 40in H (EPTFL24488MR95)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D Nickel Copper Ridge Eye Pulley (T7655062N)
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish (F10W C1)
- PEERLESS CHAIN 5/16 G80 COUPLING LK, UPC, 8453180 (8453180)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity (FAWL-8-P)
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA072414P)
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (226P)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- Ballymore Rolling Ladders