Shop All Rolling Ladders
Ballymore
113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity
Mfr # FAWL-8-P
Zoro # G7298125
product price: $605.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # FAWL-8-P
- Zoro # G7298125
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 113 in |
Bottom Width | 30 in |
Base Depth | 64 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Overall Width | 30 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Ladder Height | 9 ft 5 in |
Description
Folding Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 64 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- BALLYMORE 93 in H Steel Folding Rolling Ladder, 6 Steps, 350 lb Load Capacity (FAWL-6-P)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214X)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228G)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214G)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-42)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218P)
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- Ballymore Rolling Ladders