Shop All Rolling Ladders
Ballymore
112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity
Mfr # CL-7-28
Zoro # G9899653
product price: $2,886.99
/ea
Item requires special delivery charges. A $985.00 per item surcharge will be applied.
$2,886.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Supported / Unsupported Unsupported
- Platform Depth 28 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # CL-7-28
- Zoro # G9899653
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 32 in |
Base Depth | 52 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 7 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Perforated |
Material | Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Ladder Actuation | Locking Casters |
Color | Gray |
Climbing Angle | 59 ? |
Standards | ANSI 14.7 |
Ladder Tread | Perforated |
Handrails Included | Yes |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 in, Platform Width 24 in, Platform Depth 28 in, Overall Height 112 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 32 in, Base Depth 52 in, Number of Steps 7, Climbing Angle 59 Degrees , Ladder Actuation Locking Casters, Step Depth 7 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Gray, Standards ANSI 14.7, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- VESTIL KIT, CONVERT MANUAL TO HYDRAULIC (DCR-880-M2H)
- ZORO SELECT Handle Magnet, Bipolar, 150 Lb (3DYD8)
- DAYTON Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb., Standards: NACM (5WRR2)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- BALLYMORE 58 1/2 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (H326TRX GREY)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518P)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-D3)
- Ballymore Rolling Ladders