Shop All Rolling Ladders
Ballymore
103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity
Mfr # 073214G
Zoro # G9844721
product price: $660.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballymore
- MFR # 073214G
- Zoro # G9844721
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 103 in |
Bottom Width | 32 in |
Base Depth | 55 in |
Handrail Height | 30 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Overall Width | 32 in |
Step Depth | 7 in |
Ladder Height | 8 ft 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 103 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 55 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, Economy Series, 5BT (240009)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- ALERA 3-Shelf Wire Cart w/Liners, 28.5w x 16d x 39h, Silver, 500-lb Capacity (ALESW322416SR)
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214X)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214R)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA093214PSU)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity (FAWL-8-P)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- Ballymore Rolling Ladders