Shop All Specialty Switches
Balluff
Sn-5Mm 10-30V-Dc Proximity Switch
Mfr # BES 516-105-SA1-05
Zoro # G606127641
original price:
$657.97
21% off
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Cable, 5.00 m, Silicone
- Switching frequency 500 Hz
- Installation for flush mounting
- Material sensing surface PBT
- Housing Material Brass, nickel-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Balluff
- MFR # BES 516-105-SA1-05
- Zoro # G606127641
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Dimension | Ø 18 x 75.5 mm |
Details
Connection | Cable, 5.00 m, Silicone |
Switching frequency | 500 Hz |
Installation | for flush mounting |
Material sensing surface | PBT |
Housing Material | Brass, nickel-plated |
Approval/Conformity | CE; UKCA; WEEE |
IP rating per IEC 60529 | IP60 |
Operating voltage Ub | 10 to 30 VDC |
Switching output | PNP NO/NC |
Ambient temperature | -25 to 120°C |
Range | 5 mm |
Style | M18x1 |
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- TUNDRA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (M3000)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- MALEMA 250CCM 120V-AC FLOW SWITCH (M-55-B11-00-001)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- Balluff Specialty Switches