Shop All Photoelectric Sensors
Balluff
Retroreflective 10-30V-DC Photoelectric Sensor
Mfr # BOS 6K-PU-PR10-S75
Zoro # G704378129
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam characteristic Divergent
- Light type LED Red light
- Principle of optical operation Retroreflective sensor
- Connection Connector, M8x1-Male, 4-pin
- Input function Key disable on/off, Same function as button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balluff
- MFR # BOS 6K-PU-PR10-S75
- Zoro # G704378129
- Country of Origin Unknown
- Category Photoelectric Sensors
Dimensions
Dimension | 12 x 41.5 x 21.6 mm |
Light spot size | 600 x 600 mm at 7 m |
Details
Beam characteristic | Divergent |
Light type | LED Red light |
Principle of optical operation | Retroreflective sensor |
Connection | Connector, M8x1-Male, 4-pin |
Input function | Key disable on/off, Same function as button |
Range | 0-6 m |
Approval/Conformity | cULus, CE, EAC, WEEE |
Principle of operation | Photoelectric sensor |
Interface | PNP NO/NC |
Series | 6K |
Housing material | ABS |
Operating voltage Ub | 10-30 VDC |
Material sensing surface | PMMA |
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50D0312)
- BALLUFF Photoelectric Sensor (BLS 18KW-XX-1P-S4-L)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100AQD03)
- AUTONICS Photoelectric Sensor, Rectangular, Diffuse (BEN300-DDT)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN112M)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1ANANL2)
- Balluff Photoelectric Sensors