Shop All Programmable Controller Accessories
Balluff
BISv-6102-019-C001 Rfid HF Unit Processor Module
Mfr # BIS00T3
Zoro # G204416468
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Supported RFID technologies LF 125 kHz (BIS VL); HF 13.56 MHz (BIS VM); UHF 860 to 960 MHz (BIS VU)
- Ambient temperature 0 to 60°C
- Product Group Multi-Frequency Processor
- Housing material Zinc, Die casting
- Interface Profibus DP Slave;IO-Link 1.1; galvanically isolated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balluff
- MFR # BIS00T3
- Zoro # G204416468
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Supported RFID technologies | LF 125 kHz (BIS VL); HF 13.56 MHz (BIS VM); UHF 860 to 960 MHz (BIS VU) |
Ambient temperature | 0 to 60°C |
Product Group | Multi-Frequency Processor |
Housing material | Zinc, Die casting |
Interface | Profibus DP Slave;IO-Link 1.1; galvanically isolated |
Number of connectable R/W heads / antennas | 4 |
Operating voltage Ub | 24 V DC LPS Class 2 |
IP rating | IP65, with connector |
Connection | M12x1-Male, 5-pin, B-coded; M12x1-Female, 5-pin, B-coded; 7/8"-Male, 5-pin |
Approval/Conformity | CE; UKCA; cULus; WEEE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 2 Pole, 120/240V AC (B2100)
- SCHNEIDER ELECTRIC Ring Nut, F/16mm Push Buttons (ZB6Y002)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Operator Interface 6AV21240MC010AX0 (6AV2124-0MC01-0AX0)
- SIEMENS Double Motor Module 6SL31202TE210AD0 (6SL3120-2TE21-0AD0)
- ALLEN BRADLEY MICROLOGIX 1200 PROGRAMMABLE SER C CONTROLLER MODULE (1762-L24AWA)
- KEYENCE FIBER UNIT THRUBEAM OTHER SENSOR (FU-70TU)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- ALLEN BRADLEY Output Module 1762OW16 (1762-OW16)
- Balluff Programmable Logic Controls (PLC)