Shop All Proximity Sensors
Balluff
Bcs M30Bbi1-Nsc15D-Ep02 10-30V-Dc Proximity Sensor
Mfr # BCS M30BBI1-NSC15D-EP02
Zoro # G202207891
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 2 to 15 mm
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type NPN
- Output Mode NO
- Max. Detecting Distance 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balluff
- MFR # BCS M30BBI1-NSC15D-EP02
- Zoro # G202207891
- Country of Origin Unknown
- Category Proximity Sensors
Details
Measurement Range | 2 to 15 mm |
Proximity Sensor Power Requirement | 10 to 30V DC |
Proximity Sensor Output Circuit Type | NPN |
Output Mode | NO |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | 2m PUR Cable |
Basic Proximity Sensor Case Material | PBT |
Proximity Sensor Operating Frequency | 100 Hz |
Description/Special Features | Switching Distance Adjustable |
Operating Temp. Range | -25 to 85 Degrees C |
IP Rating | IP67 |
Standards | CE, cULus, WEEE |
Series | M30 |
Voltage (DC) | 10 V-DC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Black (HS3-150-10-BK)
- BALLUFF PROXIMITY SENSOR (BES M12MG-NSC80F-S04G)
- BALLUFF 10-30V-DC PROXIMITY SENSOR (BES00J3 BES 516-3007-E4-C-S49-00,3)
- BALLUFF INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BES05EU BES M18MI-PSC12B-S04G)
- BALLUFF 10-30V-Dc Proximity Sensor (BES01Y8 BES R04KC-POC15B-EP00,3-GS49)
- EATON ProxSwitch, 30mm, Unshielded, NPN, NC, 2m (E57G-30UNC15-C2)
- BANNER Rugged Nickel Plated Metal Fixed-Distance Slot 10-30V-Dc Proximity Sensor (SLM80B6Q)
- SHIMPO Magnetic Sensor, 10 ft. Cable (MP-10)
- Balluff Sensors