Shop All Proximity Sensors
Balluff
20-250V-AC 20-250V-DC PROXIMITY SENSOR
Mfr # BES-515-207-S21-E
Zoro # G406283646
original price:
$69.42
17% off
new price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 20 to 250V DC/20 to 250V AC
- Output Mode NO
- Max. Detecting Distance 2 mm
- Proximity Sensor Electrical Connection Connector, 1/2"-20 UNF-2A-Male
- Basic Proximity Sensor Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Balluff
- MFR # BES-515-207-S21-E
- Zoro # G406283646
- Country of Origin Unknown
- Category Proximity Sensors
Details
Proximity Sensor Power Requirement | 20 to 250V DC/20 to 250V AC |
Output Mode | NO |
Max. Detecting Distance | 2 mm |
Proximity Sensor Electrical Connection | Connector, 1/2"-20 UNF-2A-Male |
Basic Proximity Sensor Case Material | Stainless Steel |
Proximity Sensor Operating Frequency | 1000 Hz |
IP Rating | IP67 |
Operating Temp. Range | -25 to 70 Degrees C |
Standards | CE, cULus, EAC, WEEE |
Voltage (DC) | 20 V-DC |
Voltage (AC) | 20 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- White (SRCD-1075-5-WT)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Blue (HS363-S50-BLUE)
- BALLUFF 10-30V-DC PROXIMITY SENSOR (BES00J3 BES 516-3007-E4-C-S49-00,3)
- BALLUFF 10-30V-Dc Proximity Sensor (BES01Y8 BES R04KC-POC15B-EP00,3-GS49)
- BALLUFF INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BES05EU BES M18MI-PSC12B-S04G)
- BALLUFF PROXIMITY SENSOR (BES M12MG-NSC80F-S04G)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO (IFS258)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- Balluff Proximity Sensors