Shop All Blast Media
Ballotini
Ground Glass Blast Media
Mfr # G3 (25-40)
Zoro # G1394461
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Ground Glass
- Media Grit Not Rated
- Nominal Dia. Micron Range 425 to 710
- Media Container Size 53 lb
- Media Container Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ballotini
- MFR # G3 (25-40)
- Zoro # G1394461
- Country of Origin United States
- Category Blast Media
Dimensions
Nominal Dia. Micron Range | 425 to 710 |
Media Container Size | 53 lb |
Nominal Dia. Range | 0.0165 in to 0.0278 in |
Particle Diameter - Minimum | 425 micron |
Compatible Mesh Size - Maximum | 40 |
Container Size | 53 lb |
Particle Diameter - Maximum | 710 micron |
Compatible Mesh Size - Minimum | 25 |
Details
Item | Blast Media |
Media Type | Ground Glass |
Media Grit | Not Rated |
Media Container | Pail |
US Sieve | 25-40 |
Standards | Osha |
Grit | Not Rated |
Compatible Blast Pressure - Maximum | 100 psi |
Container Type | Pail |
Compatible Blast Pressure - Minimum | 10 psi |
Abrasive Media Type | Ground Glass |
Description
Blast Media, Abrasive Media Type Ground Glass, Grit Not Rated, Container Size 53 lb, Compatible Mesh Size - Minimum 25, Compatible Mesh Size - Maximum 40, Compatible Blast Pressure - Minimum 10 psi, Compatible Blast Pressure - Maximum 100 psi, Container Type Pail, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 710 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- MERIT Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK100 (69957399694)
- SUPERIOR ABRASIVES Bore Polisher, 1-1/2-2, ID A/O, Grit 60 (A019788)
- MARCO 24" Abrasive Blasting Pot Lid (1006101)
- BALLOTINI Blast Media, Glass Beads, Extra Coarse (D (50-70))
- BALLOTINI Glass Beads Blast Media, Medium (AD (70-140))
- BALLOTINI Glass Beads Blast Media, Coarse (AC (60-120))
- BALLOTINI Glass Beads Blast Media, Extra Fine (AH (170-325))
- BALLOTINI Glass Beads Blast Media, Fine (AE (100-170))
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- Ballotini Blast Media