Shop All Brushes
Balkamp
Wooden Handle Snow Brush, 9" L Handle, Woodgrain, Wood
Mfr # BKI8215223
Zoro # G207202341
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Woodgrain
- Handle Length 9"
- Handle Material Wood
- Application Cleaning
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 9" |
Details
Bristle Color | Woodgrain |
Handle Material | Wood |
Item | Wooden Handle Snow Brush |
Application | Cleaning |
Head Material | Plastic |
Features | Scratch-free; Durable |
Type | Brush |
Description
Snow brush features a plastic ice scraper to safely break away thick ice without scratching your glass Wooden handle is smoothly crafted to safely maneuver the brush for more efficient performance Durable construction withstands the rigors of frequent cleanings for longlasting scraping performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- GLOBAL EQUIPMENT Magnetic Floor Sweeper, 30"W (112130)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- CLOROX pH Adjuster, Granular, 5 lb. Size (12105CLX)
- CLEAN BOTTLE EXPRESS Clean Bottle Express CBE11 Wine & Beer Bottle Brush Plus (CBE11)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Blue, Plastic, 24 in L Overall (1YTL6)
- HYDE Wire Scratch Brush, 1/2 in Brass Bristles, 3 Rows, 3 5/8 in Brush Length, 7 in, Curved Handle (46605)
- LISLE Parts Cleaning Brush, 14000 (14000)
- WOOSTER Wooster Brush 00R9620090 American Contractor Kit (00R9620090)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05116)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Purple, Plastic (41858)
- Balkamp Brushes