Shop All Brushes
Balkamp
Brush Head, Gray
Mfr # BKI7601391
Zoro # G107202342
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Color Gray
- Features Scratch-free; Wheels
- Application Cleaning; Multi Surface
- Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Brush Head |
Bristle Color | Gray |
Features | Scratch-free; Wheels |
Application | Cleaning; Multi Surface |
Type | Brush |
Description
Brush head features a 10 wide construction that offers more surface area for maximum cleaning efficiency Soft bristles safely clean areas without scratching to prevent damaging surfaces Side bristles allow you to easily clean hardtoreach corners and wheels to eliminate the need to use additional tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC SQUEEGEE - FRONT .125in APEX, FITS (850701)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Free & Clear Ready-to-Use Liquid Hand Soap, 4PK (147FREECLR1G)
- BRADY Sorbents, 28 gal (US), 18 in x 18 in, Harsh Chemicals, Black on Green, Polypropylene (HAZ1818)
- HAPCO-ELMAR Certified Green Eco Contour Boutique Tissue Box, Graphite, PK 12 (EC106GRPH)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- RITTAL Brush Strip, DK 7072200 (DK 7072.200)
- MIDWEST RAKE Coating Brush, 18 in L, with Squeegee, 60 in L Handle, 18 in L Brush, Wood (82900)
- GORDON BRUSH 4-1/2" x 1-3/4" .012" Nylon Bristle Hand Scrub Block Brush (9162N)
- TOUGH GUY Boiler Brush, 27 1/4 in L Handle, 2-3/4 in L Brush, Wood, Twisted Wire, 30 in L Overall (2XTE5)
- Balkamp Brushes