Shop All Brushes
Balkamp
Bilevel Cleaning Brush, Yellow
Mfr # BKI7601832
Zoro # G707202315
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
- Bristle Color Black/Yellow
- Application Cleaning; Multi Surface
- Features Scratch-free; Heavy Duty
- Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Cleaning Brush |
Bristle Color | Black/Yellow |
Item | Bi-level Cleaning Brush |
Application | Cleaning; Multi Surface |
Features | Scratch-free; Heavy Duty |
Type | Brush |
Description
Bilevel brush features supersoft, feathered bristles to safely clean surfaces without any scratching Bilevel design allows you to easily clean hardtoreach areas for more efficient performance Super heavyduty construction withstands the rigors of frequent cleanings for longlasting use Brush is designed for use with all threaded poles sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Purple Cap (833948)
- 3M Speed Stripper, 1.9L Jug (6A)
- PROUD GRILL CO GRMT GRILL WIPES 40PK (2867-WP-111)
- MALISH Deck Scrub, 10 in, Tampico, White, 10 in L Brush, White, Wood (060610SP)
- HYDE Flexible Nylon Grout Brush (46807)
- SHARK INDUSTRIES CRIMP END COARSE BRUSH 1" ON 1/4" HEX SH (SI13962)
- DRILLSTUFF Cleaning Supplies - Drill Brush - Power Scrubber Brush Multi Use Kit (5in-S-GRWY-QC-DS)
- UNGER Brush Toilet Set No-Drip (979770)
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- REMCO Vikan Bench Brush- Medium, Black (45899)
- GORDON BRUSH 1" D Body Goat Hair Fill .125" Orifice Female Thread Flow Thru Brush (901716G)
- Balkamp Brushes