Shop All Brushes
Balkamp
Arctic Plow, Black
Mfr # BKI8135013
Zoro # G307202340
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Black and Red
- Head Material Foam
- Type Brush
- Features Scratch-free; Built-in Storage; Telescopic Handle
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Color | Black and Red |
Item | Arctic Plow |
Head Material | Foam |
Type | Brush |
Features | Scratch-free; Built-in Storage; Telescopic Handle |
Application | Cleaning |
Description
Arctic plow features a superwide, foam head for quick snow clearing that won't scratch paint Strong, telescoping handle offers extra reach to help you clean far away areas with less effort Collapsible, builtin storage allows you to keep this plow easily accessible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Factory Cat 18-421D, Factory Cat 17-421D (GBRG16D107N)
- ENMOTION Green and Fragrance Free Gen2 Moisturizing E3-Rated Foam Sanitizer Dispenser Refill (42334)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- GLOBAL EQUIPMENT Replacement Drainage Pipe D.38X900 - 261990, 641250, 641263 (F060003)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- SPARTA 8 in W Pipe and Valve Brush, White, Polypropylene (45008EC02)
- TOUGH GUY Furnace Brush, 23 in L Handle, 7 in L Brush, Black, Wood, Twisted Wire, 30 in L Overall (2XTD7)
- ALLPOINTS Brush, Coffee Pot (321854)
- RUBBERMAID COMMERCIAL Rubbermaid® 14-1/2" Plastic Toilet Bowl Brush, White - RCP631000WE (FG631000WHT)
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall (3EDA3)
- SURTEK Curved Brassy Wire Brush (123279)
- Balkamp Brushes