Shop All Counter Height Stools
Bali & Pari
Miranda Modern Bohemian Two-Tone Black and Natural Brown Rattan Counter Stool
Mfr # 235-13347-ZORO
Zoro # G712303083
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bali & Pari
- MFR # 235-13347-ZORO
- Zoro # G712303083
- UPC # 193271398959
- Country of Origin Indonesia
- Category Counter Height Stools
Description
Cultivate an air of lasting reprieve for every occasion with the stunning Miranda counter stool. Handcrafted in Indonesia, this bohemian piece consists of a sturdy rattan frame embellished with woven detailing. The plush, foam-padded and fabric upholstered seat cushion offers a cozy embrace while sloping armrests provide additional comfort. The Miranda will arrive fully assembled and features ergonomic footrests for convenient relaxation. Brandishing a traditional yet exotic poise, the Miranda counter stool refreshes any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- Bali & Pari Counter Height Stools