Shop All Decorative Mirrors
Bali & Pari
Hasana Bohemian Natural Scallop Rattan Accent Wall Mirror
Mfr # 245-13718-ZORO
Zoro # G412303277
product price: $178.99
/ea
Free Shipping & Returns
$178.99
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
- Brand Bali & Pari
- MFR # 245-13718-ZORO
- Zoro # G412303277
- UPC # 193271423804
- Country of Origin Indonesia
- Category Decorative Mirrors
Description
Infuse the cozy atmosphere of your space with the exotic charm of the Hasana accent wall mirror. Made in Indonesia, this bohemian piece consists of a minimalist metal frame meticulously handwoven with natural rattan by skilled artisans. The beautifully scalloped silhouette lends smooth geometric flair that complements a variety of room layouts and styles. The Hasana will arrive fully assembled and is designed to be hung vertically. Carrying the allure of paradise, the Hasana accent wall mirror is sure to refresh any arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
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
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- TENNSCO Letter Size Starter Unit (1288PC)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- ELK HOME Masalia Floor Mirror (6100-015)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- ACME FURNITURE INDUSTRY INC ACME Furniture 97713 19 x 60 in. Noralie Floor Mirror with LED; Mirrored & Faux Diamonds (97713)
- Bali & Pari Decorative Mirrors