Shop All Bed Frames
Bali & Pari
Gowan Modern Bohemian Natural Brown Rattan King Size Standalone Headboard
Mfr # 241-13401-ZORO
Zoro # G012302717
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bali & Pari
- MFR # 241-13401-ZORO
- Zoro # G012302717
- UPC # 193271406661
- Country of Origin Indonesia
- Category Bed Frames
Description
Add a piece of paradise to your bedroom with the stunning Gowan headboard. Made in Indonesia, this bohemian piece consists of natural rattan with handwoven embellishments. Its symmetrical design features an openwork frame for lovely visual texture with eye-catching style. The Gowan will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Exuding the peaceful nature of exotic artistry, the Gowan headboard elevates the mood of any bedroom.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- AMGOOD 18 in. X 60 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-1860-BS-Z)
- SAFCO Glides, 2"L2"H (5138)
- KODIAK Phoenix Futon Frame (KFPHBKFRAMESET2)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- FLASH FURNITURE Platform Bed Set, Tribeca, King, Beige (HG-BM-20-GG)
- BAXTON STUDIO Senna Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-King (197-11605-ZORO)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- MANTUA Bed Base, Steel, 10" H, California King (J10MB60N)
- Bali & Pari Beds and Mattresses