Shop All Decorative Mirrors
Bali & Pari
Drucilla Modern Bohemian Natural Brown Rattan Round Accent Wall Mirror
Mfr # 242-13556-ZORO
Zoro # G012303332
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Bali & Pari
- MFR # 242-13556-ZORO
- Zoro # G012303332
- UPC # 193271412655
- Country of Origin Indonesia
- Category Decorative Mirrors
Description
Take hold of an air of rustic grace with the stunning Drucilla accent wall mirror. Made in Indonesia, this bohemian piece consists of a handcrafted rattan frame fitted with a circular central mirror. The smooth ridges of the rattan interlaid within the frame create soothing geometric allure that refreshes any space. The Drucilla will arrive fully assembled and is wall mountable. Elevating modern settings with exotic refinement, the Drucilla accent wall mirror invigorates any layout.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
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
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Red) (934760TSO)
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- TRIPAR INTERNATIONAL INC Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical (19602)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- Bali & Pari Decorative Mirrors