Shop All Food Service Carts
Bali & Pari
Diwata Modern Bohemian Natural Brown Rattan Kitchen Cart
Mfr # 242-13499-ZORO
Zoro # G412302959
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand Bali & Pari
- MFR # 242-13499-ZORO
- Zoro # G412302959
- UPC # 193271409440
- Country of Origin Indonesia
- Category Food Service Carts
Description
Carry an air of rustic refinement in your space with the lovely Diwata kitchen cart. Made in Indonesia, this bohemian piece is handcrafted from natural rattan. Two slatted shelves offer convenient space to store and organize a variety of essentials while curled geometric embellishments lend visual allure. The Diwata will arrive fully assembled and utilizes caster wheels for expedient mobility. With a beautiful design, the Diwata kitchen cart enchants the atmosphere of any arrangement.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
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
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- HUBBELL Gf20La 2P 3W 20A Amp 125V-Ac Receptacle (GF20LA)
- DUBBLE BUBBLE Original Gum Balls, 3.3 lb Bag, Assorted Flavors (32218)
- MAGIKITCHEN PRODUCTS Relay Board (60144001-C)
- BAXTON STUDIO Crayton ModernOak Brown Finished Wood and Silver-Tone Metal Mobile Kitchen Storage Cart (196-12319-ZORO)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 9-1/4" to 10-1/8" (4010)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- RUBBERMAID Cart, Utility , Triple Trolley (4401)
- NEXEL Side Load Wire Tray Truck with 39 Tray Capacity, 30L x 18W x 69H (168316)
- BORAAM Hennington Kitchen Cart with Stainless Steel Top - White Wash (50661)
- Bali & Pari Food Service Carts