Shop All Counter Height Stools
Bali & Pari
Barito Modern Bohemian Natural Rattan Counter Stool
Mfr # 235-13140-ZORO
Zoro # G012302649
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bali & Pari
- MFR # 235-13140-ZORO
- Zoro # G012302649
- UPC # 193271378067
- Country of Origin Indonesia
- Category Counter Height Stools
Description
Rekindle an appreciation for classic design with the exotic craftsmanship of the Barito counter stool. Made in Indonesia, this Bohemian piece is entirely crafted from natural rattan. Its curved backrest is embellished with a classic spindle design for a traditional display while rattan embellishments lend tropical flavor. The Barito will arrive fully assembled and features an ergonomic footrest to encourage casual relaxation. A versatile piece that blends well with a variety of room styles, the Barito counter stool is sure to elevate any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (81025BWBlkVinyl)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- PROGRESSIVE FURNITURE Progressive Furniture D878-64 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (D878-64)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- FLASH FURNITURE Antique White Wash Solid Wood Counter Stools, 2PK (ES-STBN5-24-WH-2-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- Bali & Pari Counter Height Stools