Shop All Dining Room Tables & Sets
Bali & Pari
Abella Modern Bohemian Honey Rattan 4-Piece Dining Nook Set
Mfr # 241-13424-13425-13453-ZORO
Zoro # G012303035
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
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
- Brand Bali & Pari
- MFR # 241-13424-13425-13453-ZORO
- Zoro # G012303035
- UPC # 193271434008
- Country of Origin Indonesia
- Category Dining Room Tables & Sets
Description
An air of exotic bliss permeates the mood of every meal with the lovely Abella dining nook set. Made in Indonesia, this bohemian set includes two benches, one corner seat, and one table. Each seat features a handcrafted rattan frame topped with plush cushions upholstered in lavish fabric for superb comfort. The Abella will arrive fully assembled and features a broad, rectangular tabletop to accommodate each member of the table. Presenting crisp geometric charm in every facet, the Abella dining nook set creates an outstanding centerpiece for any occasion.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
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
- GE Burner Bowl, 8in (WB31T10015)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- LORELL Lorell Carpet Chair Mat (LLR69703)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray (RUT-EO1-GY-RTAB-GG)
- EAST WEST FURNITURE East West Furniture AMT-NLW-TP 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal (AMT-NLW-TP)
- SAFCO Round Outdoor/Indoor Table, Steel, 30", Black, 30.25 W, 30.25 L, 30 H, Sheet Metal Top, Black (4361BL)
- BAXTON STUDIO Albert Rustic Finished Wood 2-Door Dining Room Sideboard Buffet (169-10889)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- BAXTON STUDIO Alana Walnut Brown Finished Round Wood Dining Table (167-10808)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- Bali & Pari Dining Room Tables & Sets