Shop All Butt Hinges
Baldwin
Vintage Brass Door and Butt Hinge
Mfr # 1025.033.BAL
Zoro # G2307564
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vintage Brass
- Material Brass
- Accessory Type Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 1025.033.BAL
- Zoro # G2307564
- Country of Origin China
- Category Butt Hinges
Details
Finish | Vintage Brass |
Material | Brass |
Item | Door and Butt Hinge |
Accessory Type | Cabinet |
Description
Estate Vintage Brass Cabinet Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Tsa Luggage Combo Lock (4688D)
- EBERHARD MANUFACTURING CO 1/4 Turn Latch Strt.Cam (Eber) (EMC 520-A NI)
- SCREEN TIGHT Screen Door, 32 in W, 80 in H, White (5BAR32HD)
- MOEN Grommets & O-Rings For 1225 Cartridge (92451)
- BALDWIN Estate Oil Rubbed Bronze Full Mortise (1030.102.I)
- BALDWIN Estate Satin Black Full Mortise (1435.190.I)
- BALDWIN Vintage Brass Door and Butt Hinge (1041.033.INRP)
- BALDWIN Estate Lifetime Satin Nickel Full Mortise (1040.056.I)
- BALDWIN Venetian Bronze Door and Butt Hinge (1135.112.I)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- DELTANA Antique Brass Radius Hinge (S44R55)
- Baldwin Door Hinges