Shop All Butt Hinges
Baldwin
Venetian Bronze Door and Butt Hinge
Mfr # 1051.112.I
Zoro # G2306191
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Material Bronze
- Mounting Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 1051.112.I
- Zoro # G2306191
- UPC # 00191829640086
- Country of Origin China
- Category Butt Hinges
Details
Finish | Venetian Bronze |
Material | Bronze |
Mounting | Mortise |
Item | Door and Butt Hinge |
Description
Estate Venetian Bronze Full Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Casement Stay Adjuster Oil Rubbed Bronze 10" (CSA10U10B)
- TOWER SEALANTS M-D Bronze Foam/Vinyl Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (87783)
- DORMA Center Hung Top Pivot, 630 Satin Stainless Steel (8062-630)
- DETEX APPLICATIONACTIVE LEAF OPENS BOTH DOORS, INCLUDES ONE VERTICAL ROD ASSEMBLY FOR ACTIVE LEAF AND TWO (DTX-VRA-143B-84)
- BALDWIN Vintage Brass Door and Butt Hinge (1041.033.INRP)
- BALDWIN Vintage Brass Door and Butt Hinge (1051.033.INRP)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- BALDWIN Estate Lifetime Brass Full Mortise (1045.003.INRP)
- BALDWIN Estate Lifetime Satin Nickel Full Mortise (1040.056.I)
- BALDWIN Estate Satin Black Full Mortise (1435.190.I)
- ZORO SELECT 3/8 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE5)
- Baldwin Butt Hinges