Shop All Butt Hinges
Baldwin
Venetian Bronze Door and Butt Hinge
Mfr # 1041.112.INRP
Zoro # G2073843
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Material Bronze
- Mounting Mortise
- Pin Type Non-Removable
- Bearing Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # 1041.112.INRP
- Zoro # G2073843
- Country of Origin China
- Category Butt Hinges
Details
Finish | Venetian Bronze |
Material | Bronze |
Mounting | Mortise |
Item | Door and Butt Hinge |
Pin Type | Non-Removable |
Bearing Type | Pin |
Description
Estate Venetian Bronze Full Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- RICHELIEU 8inch 203 mm Center to Center Round BacktoBack Pull for Glass Door, Matte Black (87H2R198900)
- ZORO SELECT O-Ring, Buna N, 4mm OD, PK100 (1RHZ2)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- BALDWIN Estate Oil Rubbed Bronze Full Mortise (1030.102.I)
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1440.044.I)
- BALDWIN Vintage Brass Door and Butt Hinge (1041.033.INRP)
- BALDWIN Vintage Brass Door and Butt Hinge (1046.033.INRP)
- BALDWIN Vintage Brass Door and Butt Hinge (1051.033.INRP)
- BALDWIN Estate Satin Black Full Mortise (1435.190.I)
- HAGER Satin Nickel Hinge RC184231215.BX (30856)
- Baldwin Door Hinges