Shop All Privacy Door Handles
Baldwin
Reserve White Bronze Door Levers
Mfr # PV.ARC.RSR.492
Zoro # G2350912
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White Bronze
- Lockset Handle Type Arch Lever
- Series Reserve
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PV.ARC.RSR.492
- Zoro # G2350912
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve White Bronze Door Levers |
Finish | White Bronze |
Lockset Handle Type | Arch Lever |
Series | Reserve |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve White Bronze Door Levers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Satin Nic (ALX40 RHO 619)
- Baldwin Door Locks and Deadbolts