Shop All Passage Door Handles
Baldwin
Reserve White Bronze Door Levers
Mfr # PS.ARC.RAR.492
Zoro # G2350772
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Lockset Handle Type Arch Lever
- Series Reserve
- Finish White Bronze
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PS.ARC.RAR.492
- Zoro # G2350772
- UPC # 00884011488121
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Lockset Handle Type | Arch Lever |
Series | Reserve |
Finish | White Bronze |
Item | Reserve White Bronze Door Levers |
Strike Type | Dual Strike |
Function | Passage |
Description
Item Reserve White Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8241.056)
- MADISON MILL 1x96 Poplar Dowel (436993)
- PRIME-LINE 1-1/4 in., Steel, Sliding Door Roller Assembly with Steel Ball Bearings Single Pack (D 1515)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- SCHLAGE Cylindrical Lock, ALX10 RHO 626 (ALX10 RHO 626)
- Baldwin Passage Door Handles