Shop All Passage Door Handles
Baldwin
Reserve White Bronze Door Levers
Mfr # EN.TAP.RAR.492
Zoro # G2350833
product price: $161.53
/ea
Free Shipping & Returns
$161.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Finish White Bronze
- Strike Type Dual Strike
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.TAP.RAR.492
- Zoro # G2350833
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Finish | White Bronze |
Item | Reserve White Bronze Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve White Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 LH ER)
- MSI Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0206)
- MTD Spring-Extension (732-0716D)
- MTD Spring-Torsion (932-0731)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN ESTATE Wave Lever Bright Chrome Door Levers Bright Chrome (5455V.260.MR)
- Baldwin Passage Door Handles