Shop All Keyed Entry Door Handles
Baldwin
Reserve White Bronze Door Levers
Mfr # ENARCRAR492
Zoro # G2350885
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Lockset Handle Type Arch Lever
- Series Reserve
- Finish White Bronze
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENARCRAR492
- Zoro # G2350885
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Lockset Handle Type | Arch Lever |
Series | Reserve |
Finish | White Bronze |
Item | Reserve White Bronze Door Levers |
Features | Right Hand |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve White Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- SIMPSON STRONG-TIE 8x8x2 12GA Angle (A88)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- PRIME-LINE DOOR REINFRCR 1-3/4"" BRS (U 9537)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT135LEDPHL626234ASASFL)
- SCHLAGE Cylindrical Lock, ALX70P SPA 626 (ALX70P SPA 626)
- Baldwin Door Locks and Deadbolts