Shop All Keyed Entry Door Handles
Baldwin
Reserve White Bronze Door Levers
Mfr # EN.ARC.L.RAR.492
Zoro # G2350641
product price: $161.53
/ea
Free Shipping & Returns
$161.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Arch Lever
- Includes Latch
- Strike Type Dual Strike
- Finish White Bronze
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.ARC.L.RAR.492
- Zoro # G2350641
- UPC # 00884011556271
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Arch Lever |
Item | Reserve White Bronze Door Levers |
Includes | Latch |
Strike Type | Dual Strike |
Finish | White Bronze |
Features | Left Hand |
Series | Reserve |
Function | Entry |
Description
Item Reserve White Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (900-9705SS)
- ASAHI Flange Gasket, 9-51/64" Inside Dia., Black (3114100)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL7)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Antique Brass (BDS450U5)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Lever) - SC1-RH (KMLWL01-PB-SC1-RH)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- Baldwin Door Lever Locksets