Shop All Privacy Door Handles
Baldwin
Reserve Venetian Bronze Door Levers
Mfr # PV.FED.TSR.112
Zoro # G2089989
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Reserve
- Style Traditional
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PV.FED.TSR.112
- Zoro # G2089989
- UPC # 00884011486110
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Venetian Bronze Door Levers |
Finish | Venetian Bronze |
Series | Reserve |
Style | Traditional |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Venetian Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Crochet 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7CDMN6615PK)
- RENIN Renin Ashbury 2 Panel Design Steel Frame Bypass Door, 48 in x 80 12 in (BY0108BWPRC048080)
- BLUM 6mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.04)
- LUCKY LINE Eyelet Spring Snap, L 3 3/16 In (4FCT4)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- Baldwin Door Lever Locksets