Shop All Keyed Entry Door Handles
Baldwin
Reserve Venetian Bronze Door Levers
Mfr # EN.FED.TSR.112
Zoro # G2089709
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Venetian Bronze
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.FED.TSR.112
- Zoro # G2089709
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Venetian Bronze |
Item | Reserve Venetian Bronze Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve Venetian Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 7' Tall Door (ADR-4016-30-01)
- JOHNSON HARDWARE Door Hanger Kit (1125PPK1)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- CRAFTWOOD Craftwood 633-S 8 ft. Colonial Base Moulding - 3 x 0.44 in. - Pack of 4 (633-S)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- BALDWIN Square Lever Non Handed Keyed Entry with Contemporary Round Rose, Polished Nickel (EN.SQU.R.CRR.141)
- BALDWIN Reserve Dark Bronze by White Bronze Door Levers (EN.ARC.R.RAR.492X481)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- BEST Lever Lockset, Mechanical, Asylum (SSRLSK1)
- KWIKSET Milan Square Entry Door Lock SmartKey (740MILSQT-15S)
- Baldwin Keyed Entry Door Handles