Shop All Passage Door Handles
Baldwin
Reserve Venetian Bronze Door Levers
Mfr # EN.CUR.R.TRR.112
Zoro # G2349485
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Venetian Bronze
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.CUR.R.TRR.112
- Zoro # G2349485
- UPC # 00884011464002
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Venetian Bronze |
Item | Reserve Venetian Bronze Door Levers |
Strike Type | Dual Strike |
Features | Right Hand |
Function | Entry |
Description
Item Reserve Venetian Bronze Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712-75 24D 630)
- ZORO SELECT Coat and Garment Hook (4JG64)
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEJ630RHCLDSCC)
- Baldwin Passage Door Handles