Shop All Privacy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # PV.TUB.TSR.150
Zoro # G2089374
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Style Traditional
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PV.TUB.TSR.150
- Zoro # G2089374
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Style | Traditional |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- EBERHARD MANUFACTURING CO Adjustable Latch Ss (EMC 6-8000 SS RH)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- MIDWEST FASTENER 90° x 3/4" x 2" White Plastic Mounting Brackets 4PK (39445)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- Baldwin Privacy Door Handles