Shop All Privacy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # PV.SQU.TAR.150
Zoro # G2089410
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Style Traditional
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PV.SQU.TAR.150
- Zoro # G2089410
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Style | Traditional |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, 90 ft, Gray (B2)
- KWIKSET Lockcombo Projct Us3 Cd4 (92420-031)
- SCHLAGE MortiseLockset, Entry with Deadbolt (L9453LB RH 134)
- HEXARMOR XP AirBridge Suspension System (17-19001)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- Baldwin Door Locks and Deadbolts