Shop All Privacy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # PV.FED.CRR.150
Zoro # G2089742
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Style Round
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin
- MFR # PV.FED.CRR.150
- Zoro # G2089742
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Style | Round |
Includes | Latch |
Strike Type | Dual Strike |
Function | Privacy |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Polished Nickel Traditional Drawer Pull (51278192180)
- PRIME-LINE Steel Drawer Track Center Roller Assembly, 3/4 in. Wheel, Concave Edge 2 Pack (R 7257)
- CODEL DOORS 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- PEMKO Door Sweep, Gray, 72" L (3452AV72)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- Baldwin Door Locks and Deadbolts