Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # PS.SQU.TAR.150
Zoro # G1895501
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Satin Nickel
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PS.SQU.TAR.150
- Zoro # G1895501
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Function | Passage |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4108-08 32D)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KA)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-26D)
- PRIME-LINE 2-7/8 in. to 3-11/16 in. Steel Zinc Plated Finish Picture and Mirror Hanger Single Pack (U 9131)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.MR)
- Baldwin Door Lever Locksets