Shop All Dummy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # HD.TUB.R.TSR.150
Zoro # G2089289
product price: $47.13
/ea
$47.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Style Traditional
- Features Right Hand
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HD.TUB.R.TSR.150
- Zoro # G2089289
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Style | Traditional |
Features | Right Hand |
Function | Half Dummy |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Red Pk (403-RED)
- KEYLESS FACTORY 2004-2016 Chrysler Dodge Jeep / 4-Button Remote Head Key / OHT692427AA (RK-CHY-OHT-4 (RK-CHY-OHT-4)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Satin Black Door Levers (HDTUBLCRR190)
- BALDWIN Reserve Satin Black Door Levers (HDSQURCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- Baldwin Dummy Door Handles