Shop All Dummy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # HDSQUTRR150
Zoro # G2348289
product price: $47.13
/ea
$47.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Style Traditional
- Finish Satin Nickel
- Features Left Hand
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HDSQUTRR150
- Zoro # G2348289
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Series | Reserve |
Style | Traditional |
Finish | Satin Nickel |
Features | Left Hand |
Function | Half Dummy |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2 WHT Square Downspout (T0583)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS35R5U32D-R)
- MSI Doverton Gray SAMPLE Clay Brick Herringbone Mosaic Tile (ZOR-MD-0539-SAM)
- MSI Charcoal Pencil Splitface Ledger Panel 6 In. X 24 In. Slate Wall Tile, 8PK (ZOR-PNL-0073)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HDSQUCSR150)
- Baldwin Door Locks and Deadbolts