Shop All Dummy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # HDFEDCRR150
Zoro # G2348164
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Style Round
- Finish Satin Nickel
- Features Left Hand
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HDFEDCRR150
- Zoro # G2348164
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Series | Reserve |
Style | Round |
Finish | Satin Nickel |
Features | Left Hand |
Function | Half Dummy |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Catch/Latch Length: 1-1/2" (1XPE8)
- AMEROCK Blackrock 10-1/16 inch 256mm Center-to-Center Satin Nickel Cabinet Pull (BP55283G10)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Satin Brass Contemporary Drawer Pull (BP8160192160)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8402RH1D4916)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- Baldwin Dummy Door Handles