Shop All Dummy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # HD.CUR.R.CRR.150
Zoro # G2348112
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Features Right Hand
- Style Round
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HD.CUR.R.CRR.150
- Zoro # G2348112
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Features | Right Hand |
Style | Round |
Function | Half Dummy |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- JACKSON Satin Aluminum 10 Series Right Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PRC628)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- Baldwin Door Locks and Deadbolts