Shop All Dummy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # HD.CUR.L.CRR.150
Zoro # G2089243
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Features Left Hand
- Style Round
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # HD.CUR.L.CRR.150
- Zoro # G2089243
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Features | Left Hand |
Style | Round |
Function | Half Dummy |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- HALTEC O-Ring 32 Earthmover 2 Pk (OR-329-T)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- KWIKSET Lever Dummy Square Matte Black (788HFL SQT 514 CP)
- Baldwin Door Locks and Deadbolts