Shop All Dummy Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # FD.TUB.TAR.150
Zoro # G2089173
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Reserve
- Style Traditional
- Function Full Dummy
- Product Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # FD.TUB.TAR.150
- Zoro # G2089173
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Reserve Satin Nickel Door Levers |
Finish | Satin Nickel |
Series | Reserve |
Style | Traditional |
Function | Full Dummy |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- GLIDERITE HARDWARE 28 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2870 (2870-1)
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK10 (U17380.000.0350)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCRR190)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- BALDWIN Reserve Satin Black Door Levers (HDTUBRCRR190)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 625)
- Baldwin Door Lever Locksets