Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # EN.TUB.TRR.150
Zoro # G2347805
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Satin Nickel
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.TUB.TRR.150
- Zoro # G2347805
- UPC # 00655093233301
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Freestone Cabinet Pull with 5 in Center to Center Satin Brass Finish (86676US4)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-0)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X2BL)
- PRIME-LINE SPRING TORSION 32""RW RED (GD12228)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX01 26D)
- Baldwin Door Lever Locksets