Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # EN.TUB.TAR.150
Zoro # G1895291
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Satin Nickel
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.TUB.TAR.150
- Zoro # G1895291
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Schlage Commercial B560P626 Grade 2 Single Cylinder Deadbolt C Keyway KA4 12287 Latch 10094 Strike (B560P626)
- HANGMAN No Stud Mirror Picture Hanging System for Apartments Aircraft Grade Aluminum w/ Level Holds 100 lbs (APT-12)
- DELTANA White Door and Butt Hinge (SS4540R4BNUSPW)
- HARDWARE RESOURCES 24" Kidney Two-Shelf Plastic Lazy Susan Set (PLSK224)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- ARROW LOCK Lever Lockset, Mechanical, Passage, Grd. 2 (RL01SR 26D)
- Baldwin Passage Door Handles