Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # ENTUBTAR150
Zoro # G1895273
product price: $149.50
/ea
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Traditional
- Finish Satin Nickel
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENTUBTAR150
- Zoro # G1895273
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Traditional |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Features | Right Hand |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSMART FLEX Stainless Steel Black Multi-Tool Key Holder (KS050R-BLACK)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- MASTER LOCK Keyed Cable Locks Kit, PK3 (8127TRI)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- Baldwin Door Locks and Deadbolts