Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # EN.TUB.CRR.150
Zoro # G1895255
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Round
- Finish Satin Nickel
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.TUB.CRR.150
- Zoro # G1895255
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Round |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Product Type | Tube |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Door Wedge, Yellow, 4 in L, PK 6 (800090)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Purple Pk (403-PU)
- COMPONENT HARDWARE Satin Chrome Die Cast Drawer Pull, 4" OC (P50-1011)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve White Bronze Door Levers (FD.ARC.RAR.492)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SPA626)
- Baldwin Passage Door Handles