Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # EN.FED.CRR.150
Zoro # G2089009
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Round
- Finish Satin Nickel
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.FED.CRR.150
- Zoro # G2089009
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Round |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- SARGENT Mortise Lockset, Mechanical, Classroom (60 8237 BHW 32D LH)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 8 x 8 (MS88L)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3/4" Tube (ZUSA-SG-T-3/4)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCSR190)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- Baldwin Passage Door Handles