Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # ENCURCSR150
Zoro # G2088972
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Finish Satin Nickel
- Strike Type Dual Strike
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # ENCURCSR150
- Zoro # G2088972
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Strike Type | Dual Strike |
Features | Left Hand |
Function | Entry |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 08, PK2 (JB-8)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- BALDWIN Reserve Bright Chrome Door Levers (EN.SQU.R.CSR.260)
- BALDWIN Reserve Satin Nickel Door Levers (PS.CUR.CRR.150)
- SCHLAGE Cylindrical Lock, ALX10 RHO 612 (ALX10 RHO 612)
- Baldwin Door Lever Locksets