Shop All Passage Door Handles
Baldwin
Reserve Satin Nickel Door Levers
Mfr # EN.CUR.CRR.150
Zoro # G2347674
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Series Reserve
- Style Round
- Finish Satin Nickel
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # EN.CUR.CRR.150
- Zoro # G2347674
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Series | Reserve |
Style | Round |
Finish | Satin Nickel |
Item | Reserve Satin Nickel Door Levers |
Features | Left Hand |
Strike Type | Dual Strike |
Function | Entry |
Description
Item Reserve Satin Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- ZORO SELECT Cam Latch, Keyed, Bright Chrome (4RRE5)
- MAG-MATE Cup Magnet, Samarium Cobalt, 63/64 in. (PF20S)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- BALDWIN Reserve Venetian Bronze Door Levers (EN.CUR.R.TRR.112)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- BALDWIN Reserve Bright Chrome Door Levers (EN.FED.TAR.260)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN Reserve White Bronze Door Levers (PS.ARC.RAR.492)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- Baldwin Door Locks and Deadbolts