Shop All Privacy Door Handles
Baldwin
Reserve Satin Nickel by Bright Chrome Door Levers
Mfr # PV.FED.R.TRR.150X260
Zoro # G2347379
product price: $95.23
/ea
Free Shipping & Returns
$95.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Series Reserve
- Style Traditional
- Includes Latch
- Strike Type Dual Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin
- MFR # PV.FED.R.TRR.150X260
- Zoro # G2347379
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Reserve Satin Nickel by Bright Chrome Do |
Finish | Bright Chrome |
Series | Reserve |
Style | Traditional |
Includes | Latch |
Strike Type | Dual Strike |
Features | Right Hand |
Function | Privacy |
Product Type | Door |
Description
Item Reserve Satin Nickel by Bright Chrome Do
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 12" (12SBCS15)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2068fir8403BF)
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - Walnut (12"W x 96"L) (011296202WL1)
- BALDWIN Reserve Satin Black Door Levers (PVTUBCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCSR190)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.FED.TRR.112)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40ATH626 (ND40ATH626)
- Baldwin Door Locks and Deadbolts